Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Toggle Switch Wall Plate, Gray, Number of Gangs: 2, Weather Resistant: No

  • Item # 38UP63
  • My Part #
  • Mfr. Model # 84009-A40
  • Catalog Page # N/A
  • UNSPSC # 39121704
Toggle Switch Wall Plate, Gray, Number of Gangs: 2, Weather Resistant: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LEVITONĀ® wall plate is designed to resist arcing, fading, discoloration, oils, grease, organic solvents, and moisture. It features stainless steel construction and an antimicrobial coating.

View More

Technical Specs

  • Item Toggle Switch Wall Plate
  • Finish Brushed
  • Material Stainless Steel
  • Color Gray
  • Number of Gangs 2
  • Size Standard
  • Tamper Resistant No
  • Weather Resistant No
  • Description/Special Features Stainless Steel Coated with Antimicrobial Polyurethane Powder Coated
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.