Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:1, White, Ivory, Light Almond

  • Item# 5DXW9
  • Mfr. Model# LTB30-1LZ
  • Catalog Page# 541
  • UNSPSC# 39121523
120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:1, White, Ivory, Light Almond close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $43.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This timer switch is suitable for use with indoor and outdoor lighting applications, ventilation, exhaust, attic and ceiling fans, and heaters, heat lamps, pool filters, and hot tubs. It replaces a standard wall switch.

View More

Technical Specs

  • Item Wall Switch Timer
  • Min. Time Setting 5 min.
  • Max. Time Setting 30 min.
  • Max. On/Off Cycles 1
  • Voltage 120VAC
  • Watts 1800
  • Amps 20
  • Number of Poles 1-Pole/3-Way
  • HP @ 120V 1
  • Type of Switch Electronic
  • Color White, Ivory, Light Almond
  • Length 4-1/8"
  • Width 2-3/8"
  • Style Wall Switch
  • Depth 1-1/2"
  • Number of Gangs 1
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.