Skip Content

DG
LEVITON

Switch Enclosure, For Use With Manual Motor Starters

  • Item # 5HYU4
  • My Part #
  • Mfr. Model # N13NC-TDS
  • Catalog Page # N/A
  • UNSPSC # 39121501
Switch Enclosure,3.24Dx3.33Wx5.01H In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rated as suitable as a motor disconnect switch to increase product applications, this unit features a continuous current rating at 600VAC and a maximum horsepower rating of 20 HP. Use it for On/Off switching control of bottling lines, pumping machines, air compressors, and other heavy manufacturing equipment.

View More

Technical Specs

  • Item Switch Enclosure
  • For Use With Manual Motor Starters
  • Features 3.24" D x 3.33" W x 5.01" H
  • Enclosure NEMA Rating 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.