Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

1 Phase Surge Protection Device, 120/240VAC

  • Item# 6RHJ1
  • Mfr. Model# 32120-1
  • Catalog Page# 273
  • UNSPSC# 39121610
1 Phase Surge Protection Device, 120/240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $663.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.77 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protection Device
  • Phase 1
  • Voltage 120/240VAC
  • Max. Continuing Operating Voltage 150VAC
  • Voltage Protection Rating 700V (N-G), 800V (L-N), 1000V (L-L), 1200V (L-G)
  • Nominal Discharge Current 3kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Nonmodular
  • Mounting Style Side Nipple/Panelboard
  • Enclosure Material Steel
  • Enclosure NEMA Rating 3R
  • Length 8.25"
  • Width 4.25"
  • Depth 3.25"
  • Joules 950
  • Max. Surge Current Per Phase 80kA
  • Max. Surge Current Per Mode 80kA
  • Noise Attenuation -20dB to -40dB @ 1.5K to 1.2MHz
  • Short Circuit Current Rating 10kA
  • Number of Poles 2
  • Number of Wires 3 Wires + Ground
  • Wire Gauge 10 AWG
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.