Skip Content

DV
LEVITON

Plug,24-20P,20A,347V 1 Phase

  • Item # 4UFC4
  • My Part #
  • Mfr. Model # 14W17
  • Catalog Page # N/A
  • UNSPSC # 39121402
Plug,24-20P,20A,347V 1 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Straight Blade Plugs

Product Details

This corrosion-resistant device is suitable for dust-laden, damp, or wet environments, as well as temporary submersion.

View More

Technical Specs

  • Item Straight Blade Plug
  • Wiring Style Standard
  • Antimicrobial No
  • Number of Poles 2
  • Number of Wires 3
  • Corrosion Resistant Yes
  • Cord Size 0.375" to 0.655"
  • IP Rating 66, 67
  • Material Ethylene Propylene Thermoplastic Rubber
  • HP 2.0
  • Standards UL/CSA/NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products