Skip Content

DV
LEVITON

15A Industrial Grade Straight Blade Plug, Yellow; NEMA Configuration: 1-15P

  • Item # 4UFC1
  • My Part #
  • Mfr. Model # 14W04
  • Catalog Page # N/A
  • UNSPSC # 39121402
Plug,1-15P,15A,125V 1 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This corrosion-resistant device is suitable for dust-laden, damp, or wet environments, as well as temporary submersion.

View More

Technical Specs

  • Item Straight Blade Plug
  • Wiring Style Standard
  • Antimicrobial No
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 15
  • NEMA Plug Configuration - Plugs and Receptacles 1-15P
  • Number of Poles 2
  • Number of Wires 2
  • Voltage - Plugs and Receptacles 125VAC
  • Color - Plugs and Receptacles Yellow
  • Corrosion Resistant Yes
  • Phase - Plugs and Receptacles 1
  • Cord Size 0.234" to 0.687"
  • IP Rating 67
  • Item - Plugs and Receptacles Straight Blade Plug
  • Material Ethylene Propylene Thermoplastic Rubber
  • HP 0.5
  • Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products