Skip Content

DG
LEVITON

20A Hospital Grade Straight Blade Plug, White; NEMA Configuration: 5-20P

  • Item # 1PKN6
  • My Part #
  • Mfr. Model # 8315-PLC
  • Catalog Page # N/A
  • UNSPSC # 39121402
20A Hospital Grade Straight Blade Plug, White; NEMA Configuration: 5-20P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Hospital-Grade
Designed to withstand the chemical and physical abuse that is prevalent in health-care facilities. Nickel-plated contacts and stainless steel hardware provide maximum corrosion resistance.

View More

Technical Specs

  • Item Straight Blade Plug
  • Wiring Style Standard
  • Antimicrobial No
  • Grade - Plugs and Receptacles Hospital
  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles 5-20P
  • Number of Poles 2
  • Number of Wires 3
  • Voltage - Plugs and Receptacles 125VAC
  • Color - Plugs and Receptacles White
  • Corrosion Resistant No
  • Phase - Plugs and Receptacles 1
  • Cord Size 0.245" to 0.700"
  • IP Rating Not Rated
  • Item - Plugs and Receptacles Straight Blade Plug
  • Material Nylon
  • HP 1.0
  • Special Features Power Indication Light
  • Standards UL/CSA/NOM 057/NEMA WD-6/ANSI C-73
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products