Skip Content

DG
LEVITON

15 Amp Industrial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Yellow/White

  • Item # 39A773
  • My Part #
  • Mfr. Model # 5269-CY
  • Catalog Page # N/A
  • UNSPSC # 39121421
Connector,5-15R,15A,125V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Temporarily power RVs and other applications in indoor, outdoor, and harsh environments with this moisture-resistant device. In addition to protecting power sources from moisture, it is also engineered to resist chemicals and rough use.

View More

Technical Specs

  • Item - Plugs and Receptacles Straight Blade Connector
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles 5-15R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Yellow/White
  • Grade - Plugs and Receptacles Industrial
  • Antimicrobial No
  • Corrosion Resistant No
  • Power Indicator No
  • Cord Size 0.245" to 0.700"
  • IP Rating Not Rated
  • HP 0.5
  • Material Super Tough Nylon
  • Phase 1
  • Special Features Dust, Moisture, and Water Resistant
  • Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73
  • Item Straight Blade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.