Skip Content

WG
LEVITON

Rocker Wall Plate, Ivory, Number of Gangs: 2, Weather Resistant: No

  • Item # 5C256
  • My Part #
  • Mfr. Model # 80409-I
  • Catalog Page # N/A
  • UNSPSC # 39121704
Rocker Wall Plate,2 Gang,Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to resist arcing, fading, discoloration, oils, grease, organic solvents, and moisture, this wall plate helps provide protection to switches in demanding locations. It also features high dielectric strength.

View More

Technical Specs

  • Item Rocker Wall Plate
  • Finish Smooth
  • Material Plastic
  • Color Ivory
  • Number of Gangs 2
  • Size Standard
  • Tamper Resistant No
  • Weather Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products