Skip Content

DG
LEVITON

Industrial Environments; Tamper Resistant: No

  • Item # 5HZC6
  • My Part #
  • Mfr. Model # 5262-IGB
  • Catalog Page # N/A
  • Catalog Group # H9732
  • UNSPSC # 39121406
Receptacle,Duplex,15A,5-15R,125V,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This isolated ground receptacle features visible or audible alarms depending on application. It can be used where transients in an environment would otherwise harm the plugged-in units.

View More

Technical Specs

  • Item Receptacle
  • Application Environment Industrial Environments
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Surge Suppression No
  • Special Features Isolated Ground
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Color Brown
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 1
  • Description Smooth
  • Standards UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products