Skip Content

DG
LEVITON

Commercial Environments; Tamper Resistant: No

  • Item # 1PKB5
  • My Part #
  • Mfr. Model # 5015
  • Catalog Page # N/A
  • UNSPSC # 39121406
Receptacle,Single,15A,5-15R,125V,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Receptacle
  • Application Environment Commercial Environments
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Corrosion Resistant No
  • Number of Gangs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products