Skip Content

WG
LEVITON

50A Industrial Environments Receptacle, Black; Tamper Resistant: No

  • Item # 1PKB3
  • My Part #
  • Mfr. Model # 5206
  • Catalog Page # N/A
  • UNSPSC # 39121406
Receptacle,Single,50A,10-50R,250V,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.29 / each

Web Price $6.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.31 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Straight-Blade and GFCI Receptacles
High-Ampere Plugs and Receptacles
UL Listed and CSA Certified.

Leviton® Plugs and Receptacles
Durable thermoplastic construction. Heavy-gauge, double-wipe copper alloy contacts.

View More

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Industrial Environments
  • Amps - Plugs and Receptacles 50
  • NEMA Receptacle Configuration - Plugs and Receptacles 10-50R
  • Voltage - Plugs and Receptacles 250VAC
  • Number of Poles 3
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Single
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Black
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Side
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 3.0
  • Color Black
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 1
  • Description Non Grounding
  • Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.