Skip Content

DV
LEVITON

Wall Switch Box Occupancy Sensor, 2100 sq. ft. Passive Infrared, Ivory

  • Item # 6PFX0
  • My Part #
  • Mfr. Model # ODS06-INI
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor,PIR,2100 sq ft,Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wall Switch Occupancy Sensors
• Viewing angle: 180°
Wall Switch Occupancy Sensors
Sensors automatically turn lights off when occupants leave a room, reducing energy costs. Installing these sensors to replace existing mechanical switches can provide the quickest return on investment. Sensors do not need a neutral, eliminating expense and time associated with dropping neutrals to switch locations. Proprietary adaptive technology enhances savings and eliminates manual adjustments.
Passive Infrared (PIR)
Passive devices are designed to detect the movement of heat-emitting bodies. Ideal for areas where there are no physical obstructions to block the sensor's field of view.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 2100 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming Ivory
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 500W (CFL, Fluorescent, Halogen, Incandescent, LED)
  • Max. Capacity @ 277VAC 2700W (CFL, Fluorescent, Halogen, Incandescent, LED)
  • Light Technology CFL, Fluorescent, Halogen, Incandescent, LED
  • Standards UL and cUL Listed, CA Title 24 Compliant
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products