Skip Content

WV
LEVITON

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, Wall, 1600 sq. ft. Cove

  • Item # 4TXV3
  • My Part #
  • Mfr. Model # OSFHU-I4W
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor,PIR,400 to 1600 sq ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $66.26 / each

Web Price $69.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.59 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Occupancy Sensor
  • Sensing Technology Passive Infrared
  • Coverage at Suggested Mounting Height 1600 sq. ft.
  • Installation Location - Motion Sensor Ceiling, Wall
  • Coverage Angle - Motion Sensor 360 Degrees
  • Time Delay - Motion Sensor 30 sec. to 20 min.
  • Time Delay Adjustment Method - Motion Sensor Manual
  • Max. Capacity @ 120VAC 500W (Fluorescent, Incandescent)
  • Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent)
  • Operating Voltage - Motion Sensing and Dimming 480VAC
  • Light Technology Fluorescent, Incandescent
  • Color - Motion Sensing and Dimming White
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Standards UL and cUL Listed
  • Includes (2) Lenses for Specific Applications
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.