Skip Content

WV
LEVITON

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 2500 sq. ft. Coverage

  • Item # 4TXU8
  • My Part #
  • Mfr. Model # OSWWV-I0W
  • Catalog Page # 484
  • UNSPSC # 46171608
Occupancy Sensor,PIR,2500 sq ft,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With passive infrared detection technology, this sensor automatically turns lights on/off when individuals enter and leave a room. It features automatic time delay/sensitivity adjustments, and can be used with incandescent and fluorescent lighting.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 2500 sq. ft.
  • Installation Type Wall
  • Viewing Angle 110 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Adaptive
  • Voltage 24VDC
  • For Use With Mfr. No. OSP20-0D0, OSA20-R00
  • Color White
  • Standards cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
  • Description/Special Features Wide View Lens
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products