DV
LEVITON

Ceiling Occupancy Sensor, 500 sq. ft. Ultrasonic, White

  • Item # 4TXU1
  • My Part #
  • Mfr. Model # OSC05-U0W
  • Catalog Page # N/A
  • UNSPSC # 46171608
Ceiling Occupancy Sensor, 500 sq. ft. Ultrasonic, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With ultrasonic detection technology, this sensor automatically turns lights on/off when individuals enter and leave a room. It features automatic time delay/sensitivity adjustments, and can be used with incandescent and fluorescent lighting.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Ultrasonic
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 500 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 24VDC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 500W (Incandescent)
  • Description/Special Features Accurate, Consistant Switching
  • Standards cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products