Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
LEVITON

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, 1500 sq. ft. Coverage

  • Item # 4TXT9
  • Mfr. Model # OSC15-I0W
  • Catalog Page # 484
  • UNSPSC # 46171608
Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, 1500 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $152.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With passive infrared detection technology, this sensor automatically turns lights on/off when individuals enter and leave a room. It features automatic time delay/sensitivity adjustments, and can be used with incandescent and fluorescent lighting.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 1500 sq. ft.
  • Installation Type Ceiling
  • Viewing Angle 360 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Adaptive
  • Voltage 24VDC
  • For Use With Mfr. No. OSP20-0D0, OSA20-R00
  • Color White
  • Standards cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24
  • Description/Special Features Extended Range Lens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.