Skip Content


Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 2100 sq. ft. Coverage

  • Item # 38C895
  • My Part #
  • Mfr. Model # MDS15-IDW
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor,PIR,2100 sq ft,White close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 2100 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 1800W (Incandescent), 1800VA (Fluorescent)
  • Max. Capacity @ 277VAC 4000VA (Fluorescent)
  • Light Technology Fluorescent, Incandescent
  • Description/Special Features Modular Connection with Wiring Module for Fast Labor
  • Standards UL and cUL Listed, Complies with CEC Title 24, Complies with FCC Regulations, NOM
  • Includes Over Ride Adjustments
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Related Products