Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEVITON

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 2100 sq. ft. Coverage

  • Item# 38C892
  • Mfr. Model# MDS10-IDI
  • Catalog Page# 482
  • UNSPSC# 46171608
Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 2100 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 2100 sq. ft.
  • Installation Type Wall
  • Viewing Angle 180 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Adaptive/Manual
  • Watts @ 120V 800
  • Watts @ 277V 2700
  • Voltage 120/277VAC
  • For Use With Mfr. No. MSPSW-ST
  • Color Ivory
  • Standards UL Listed, CSA Certified and NOM
  • Description/Special Features Modular Connection with Wiring Module for Fast Labor
  • Includes Over Ride Adjustments
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.