Skip Content

DV
LEVITON

Wall Switch Box Occupancy Sensor, 2400 sq. ft. Passive Infrared, Ultrasonic, White

  • Item # 29FK38
  • My Part #
  • Mfr. Model # OSSMT-GQW
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor,Multi-Tech,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Replaces existing wall switches to offer automatic lighting control for energy savings and convenience in a variety of commercial applications. Responds to motion by turning lights on and maintaining light while room is occupied. An ultrasonic sensor provides maximum sensitivity and range in difficult spaces with irregular shaped rooms and partitions that block the PIR field of view. A specialized Frenzel lens divides the field of view into sensor zones to help provide immunity to false On.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Sensing Technology Passive Infrared, Ultrasonic
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 2400 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 30 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive, Manual
  • Coverage Angle - Motion Sensor 180 Degrees
  • Max. Capacity @ 120VAC 500W (CFL, Fluorescent, Halogen, Incandescent, LED)
  • Max. Capacity @ 277VAC 2700W (CFL, Fluorescent, Halogen, Incandescent, LED)
  • Light Technology CFL, Fluorescent, Halogen, Incandescent, LED
  • Description/Special Features Auto-On/Auto-Off
  • Standards UL Listed, CSA Certified and NOM
  • Includes Vandal Resistant Lens
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms