Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

Dual Technology Occupancy Sensor, Sensor Type: Passive Infrared/Ultrasonic, Installation Type: Wall,

  • Item# 1PKF4
  • Mfr. Model# OSSMT-MDI
  • Catalog Page# 555
  • UNSPSC# 39121528
Dual Technology Occupancy Sensor, Sensor Type: Passive Infrared/Ultrasonic, Installation Type: Wall, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $129.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.34 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wall Switch Occupancy Sensors
• Viewing angle: 180°
Passive Infrared (PIR) and Ultrasonic
These sensors offer automatic lighting control for energy savings and convenience in a variety of commercial applications. PIR sensors provide immunity to false On through a specialized Frenzel lens which divides the field of view into sensor zones. The Ultrasonic sensors provide maximum sensitivity and range in difficult spaces with irregular shaped rooms and partitions that block the PIR field of view.
Wall Switch Occupancy Sensors
Sensors automatically turn lights off when occupants leave a room, reducing energy costs. Installing these sensors to replace existing mechanical switches can provide the quickest return on investment. Sensors do not need a neutral, eliminating expense and time associated with dropping neutrals to switch locations. Proprietary adaptive technology enhances savings and eliminates manual adjustments.

View More

Technical Specs

  • Item Dual Technology Occupancy Sensor
  • Sensor Type Passive Infrared/Ultrasonic
  • Coverage 2400 sq. ft.
  • Installation Type Wall
  • Viewing Angle 180 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Adaptive
  • Watts @ 120V 800/1000
  • Watts @ 277V 2700
  • Voltage 120/277VAC
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Color Ivory
  • Standards UL and cUL Listed, CA Title 24 Compliant
  • Description/Special Features 4 Preset Time Settings
  • Includes Photocell
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.