Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LEVITON

Hospital Grade; Tamper Resistant: No

  • Item # 13N274
  • Mfr. Model # M8300-HI
  • Catalog Page # N/A
  • UNSPSC # 39121406
Hospital Grade; Tamper Resistant: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Suitable for use in commercial, industrial, and institutional installations, this Lev-Lok® wiring device is self-grounding with brass contacts.

View More

Technical Specs

  • Item Modular Receptacle
  • Application Environment Hospital Grade
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 1.0
  • Color Ivory
  • Power Indicator No
  • Number of Gangs 1
  • Standards UL Listed, ANSI C-73, NEMA WD-1 and WD-6, NOM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.