Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LEVITON

Manual Motor Switch, 30 Amps AC, Lever Operator

  • Item # 5DLU9
  • My Part #
  • Mfr. Model # DS30-AX
  • Catalog Page # N/A
  • UNSPSC # 39121501
Manual Motor Switch, 30 Amps AC, Lever Operator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rated as suitable as a motor disconnect switch to increase product applications, this unit features a continuous current rating at 600VAC and a maximum horsepower rating of 20 HP. Use it for On/Off switching control of bottling lines, pumping machines, air compressors, and other heavy manufacturing equipment.

View More

Technical Specs

  • Item Manual Motor Switch
  • Operator Lever
  • Enclosure NEMA Rating 12K,3R,4X
  • Amps AC 30
  • Number of Poles 3
  • Max. Voltage 600VAC
  • HP @ 3 Phase - 240V 10
  • HP @ 3 Phase - 480V 20
  • Height 7.30"
  • Width 5.30"
  • Depth 4.80"
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 5
  • HP @ 3 Phase - 200V 5
  • HP @ 3 Phase - 208V 5
  • HP @ 3 Phase - 460-575V 25
  • Standards UL,uCL,NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products