Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEVITON

Locking Connector, 20 Amps, NEMA Configuration: L24-20R, Number of Poles: 2

  • Item# 4UFH6
  • Mfr. Model# 23W07
  • Catalog Page# N/A
  • UNSPSC# 39121421
Locking Connector, 20 Amps, NEMA Configuration: L24-20R, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locking Connectors

Product Details

This corrosion-resistant device is suitable for dust-laden, damp, or wet environments, as well as temporary submersion.

View More

Technical Specs

  • Item Locking Connector
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade Industrial
  • Amps 20
  • Voltage 347VAC
  • Number of Poles 2
  • Number of Wires 3
  • NEMA Configuration L24-20R
  • Color Yellow
  • IP Rating 66, 67
  • Cord Size 0.375" to 0.875"
  • Phase 1
  • HP 2.0
  • Material TPV Rubber
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P
  • Antimicrobial No
  • Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None