Skip Content

DV
LEVITON

Rocker, Slide Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, White

  • Item # 6PYJ8
  • My Part #
  • Mfr. Model # 6633-PLW
  • Catalog Page # N/A
  • UNSPSC # 39121502
Rocker, Slide Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lighting Dimmers

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Light Technology Incandescent
  • Switch Style - Motion Sensing and Dimming Rocker, Slide
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features Full Range, Lighted or Unlighted
  • Wall Plate Not Included
  • Includes Wire Nuts
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products