Skip Content

WV
LEVITON

Lighting Dimmer, Toggle, Incandescent Lamp Type, 1-Pole Switch Type

  • Item # 6PYJ3
  • My Part #
  • Mfr. Model # 6691
  • Catalog Page # 480
  • UNSPSC # 39121502
Lighting Dimmer,Toggle,Incand,1-Pole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lighting Dimmers

Technical Specs

  • Item Lighting Dimmer
  • Light Technology Incandescent
  • Switch Type - Motion Sensing and Dimming 1-Pole
  • Switch Style - Motion Sensing and Dimming Toggle
  • Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Color - Motion Sensing and Dimming Clear Lighted
  • Installation Location - Motion Sensor Wall Switch Box
  • Number of Gangs 1
  • Wall Plate Not Included
  • Description/Special Features Clear Lighted, Full Range
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products