Skip Content

DV
LEVITON

Rocker Lighting Dimmer, Fluorescent Light Technology, 1-Pole, 3-Way or More

  • Item # 6LVR9
  • My Part #
  • Mfr. Model # VPX10-1LZ
  • Catalog Page # N/A
  • UNSPSC # 39121502
Rocker Lighting Dimmer, Fluorescent Light Technology, 1-Pole, 3-Way or More close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way or More
  • Light Technology Fluorescent
  • Switch Style - Motion Sensing and Dimming Rocker
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 1000VA (Fluorescent)
  • Color - Motion Sensing and Dimming Ivory, Light Almond, White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features Digital, Locator Light and Brightness Display
  • Ballast Type - Light Dimming Mark 10™ Fluorescent Ballast
  • Wall Plate Not Included
  • Includes White, Ivory and Light Almond Color Change Kit
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products