Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Rocker Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, Ivory, Light Almond, White

  • Item # 5DXX0
  • My Part #
  • Mfr. Model # TTI06-1LZ
  • Catalog Page # N/A
  • UNSPSC # 39121502
Rocker Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, Ivory, Light Almond, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Light Technology Incandescent
  • Switch Style - Motion Sensing and Dimming Rocker
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming Ivory, Light Almond, White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features 3 Colors in 1
  • Wall Plate Not Included
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products