Skip Content


Lighting Dimmer, Decora, Incandescent, CFL or LED Lamp Type, SureSlide Switch Type

  • Item # 36N344
  • My Part #
  • Mfr. Model # 6674-P0W
  • Catalog Page # N/A
  • UNSPSC # 39121502
Lighting Dimmer,SureSlide,Decora,120V close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Light Technology CFL, Incandescent, LED
  • Switch Style - Motion Sensing and Dimming Rocker, Slide
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features Can Be Wired Up as Single Pole or 3-Way
  • Wall Plate Not Included
  • Includes On/Off Switch That Preserves The Selected Brightness Setting
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms