Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Rocker, Slide Lighting Dimmer, CFL, Incandescent, LED Light Technology, 1-Pole, 3-Way, Ivory

  • Item # 36N343
  • My Part #
  • Mfr. Model # 6674-P0I
  • Catalog Page # N/A
  • UNSPSC # 39121502
Rocker, Slide Lighting Dimmer, CFL, Incandescent, LED Light Technology, 1-Pole, 3-Way, Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Light Technology CFL, Incandescent, LED
  • Switch Style - Motion Sensing and Dimming Rocker, Slide
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming Ivory
  • Description/Special Features Can Be Wired Up as Single Pole or 3-Way
  • Wall Plate Not Included
  • Includes On/Off Switch That Preserves The Selected Brightness Setting
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms