Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEVITON

Slide Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, 3-Way, 4-Way, White

  • Item # 29FK67
  • My Part #
  • Mfr. Model # AWSMT-7DW
  • Catalog Page # N/A
  • UNSPSC # 39121502
Slide Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, 3-Way, 4-Way, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Innovative slide mechanical design for reliability and durability.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
  • Light Technology Fluorescent, LED
  • Switch Style - Motion Sensing and Dimming Slide
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Max. Capacity @ 120VAC 1920W (Fluorescent)
  • Max. Capacity @ 277VAC 4432W (Fluorescent)
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features LED Locater Light and Power Failure Memory
  • Ballast Type - Light Dimming 3-Wire Fluorescent Ballast
  • Wall Plate Included
  • Includes Locater Indicator
  • Standards UL, ETL, CSA, NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms