Skip Content

DV
LEVITON

Lighting Dimmer, Preset Slide, Fluorescent Lamp Type, 1 Pole, 3-Way, 4-Way Switch Type

  • Item # 29FK57
  • My Part #
  • Mfr. Model # AWSMG-HAW
  • Catalog Page # 481
  • UNSPSC # 39121502
Slide Dimmer,Fluorescent,120/277VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lighting Dimmers

Product Details

Innovative slide mechanical design for reliability and durability.

View More

Technical Specs

  • Item Lighting Dimmer
  • Light Technology Fluorescent
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
  • Switch Style - Motion Sensing and Dimming Slide
  • Max. Capacity @ 120VAC 600W (Fluorescent)
  • Max. Capacity @ 277VAC 1385W (Fluorescent)
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Number of Gangs 1
  • Ballast Type - Light Dimming 3-Wire Fluorescent Ballast
  • Wall Plate Included
  • Description/Special Features LED Locater Light and Power Failure Memory
  • Includes Locater Indicator
  • Standards UL, ETL, CSA, NOM
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms