Skip Content

DV
LEVITON

Slide Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, 4-Way, White

  • Item # 29FK54
  • My Part #
  • Mfr. Model # AWSMG-IBW
  • Catalog Page # N/A
  • UNSPSC # 39121502
Slide Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, 4-Way, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, 4-Way
  • Light Technology Incandescent
  • Switch Style - Motion Sensing and Dimming Slide
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 1000W (Incandescent)
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features LED Locater Light and Power Failure Memory
  • Wall Plate Included
  • Includes Locater Indicator
  • Standards UL, ETL, CSA, NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms