Skip Content

DV
LEVITON

Lighting Dimmer, Preset Slide, Incandescent Lamp Type, 1 Pole/3-Way Switch Type

  • Item # 1PKF1
  • My Part #
  • Mfr. Model # IPI06-1LZ
  • Catalog Page # 480
  • UNSPSC # 39121502
Lighting Dimmer,Slide,Incandescent,3-Way close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lighting Dimmer
  • Light Technology Incandescent
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Switch Style - Motion Sensing and Dimming Rocker, Slide
  • Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Color - Motion Sensing and Dimming Ivory, Light Almond, White
  • Installation Location - Motion Sensor Wall Switch Box
  • Number of Gangs 1
  • Wall Plate Not Included
  • Description/Special Features LED Locator
  • Includes White, Ivory and Light Almond Color Change Kit
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products