Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

9.00" x 3.94" x 11.28" 16 Amp Electric Vehicle Charging Station

  • Item# 12Y165
  • Mfr. Model# EVB22-3PT
  • Catalog Page# N/A
  • UNSPSC# 26111704
9.00" x 3.94" x 11.28" 16 Amp Electric Vehicle Charging Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Mount Type Plug-In
  • Number of Connectors 1
  • Voltage 240VAC
  • Amps 16
  • Cable Length 20 ft.
  • Enclosure Rating NEMA 4
  • RFID Reader No
  • Plug Type SAE J1772
  • Height 11.28"
  • Width 9.00"
  • Depth 3.94"
  • Output Power 3.8kW
  • Hz 60
  • Phase 1
  • Communication Port No
  • Housing Material Powder Coated Steel
  • Housing Color White and Red
  • Operating Temp. Range -31 Degrees to 122 Degrees F
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None