Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

8.43" x 8" x 22.65" 30 Amp Level 2 Car Charger Station

  • Item# 12Y159
  • Mfr. Model# CTHCN-S
  • Catalog Page# N/A
  • UNSPSC# 26111704
8.43" x 8" x 22.65" 30 Amp Level 2 Car Charger Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Level 2 Car Charger Station
  • Mount Type Bollard,Pole, or Wall
  • Number of Connectors 1
  • Voltage 208/240
  • Amps 30
  • Cable Length 18 ft.
  • Enclosure Rating NEMA 3R
  • RFID Reader Yes
  • Plug Type J1772
  • Height 22.65"
  • Width 8.43"
  • Depth 8"
  • Hz 60
  • Phase Single
  • Communication Port Yes
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.