Skip Content

DG
LEVITON

Lamp Holder,Med Base

  • Item # 5C407
  • My Part #
  • Mfr. Model # 29816-C
  • Catalog Page # N/A
  • UNSPSC # 39111521
Lamp Holder,Med Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lamp holder socket supports the lighting fixture while also providing an electrical connection to the lamp. The holder also increases safety when replacing a lamp, or making any other changes.

View More

Technical Specs

  • Item Porcelain Lamp Holder
  • Type Medium Base
  • Lamp Base Medium
  • Watts 660
  • Voltage 250
  • Connection Screw Terminal
  • Mounting Ceiling Box
  • Color White
  • Cord Type Braided
  • Cord Length (Ft.) 3
  • Features Pull Chain, 2 Terminal Screws
  • Finish Porcelain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products