DG
LEVITON

Lamp Holder, 75 W Lamp

  • Item # 5C405
  • My Part #
  • Mfr. Model # 26719-300
  • Catalog Page # N/A
  • UNSPSC # 39111501
Lamp Holder, 75 W Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

Lamp holder socket supports the lighting fixture while also providing an electrical connection to the lamp. The holder also increases safety when replacing a lamp, or making any other changes.

View More

Technical Specs

  • Item Compact Twin Tube
  • Lamp Base G23
  • Watts 75
  • Voltage 600
  • Connection Quickwire Push-In
  • Mounting Vertical Snap-in
  • Color White
  • Use With Compact Twin-Tube for 5-, 7-, & 9-Watt CTTF Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms