Skip Content

DG
LEVITON

Lamp Holder,660 W Lamp

  • Item # 5C402
  • My Part #
  • Mfr. Model # 13353-0NX
  • Catalog Page # N/A
  • UNSPSC # 39111501
Lamp Holder,660 W Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Lamp Holder,660 Watts
HUBBELL WIRING DEVICE-KELLEMS
Lamp Holder,660 Watts
Item# 3D671
View Product

Technical Specs

  • Item Fluorescent Lamp Holder
  • Watts 660
  • Voltage 600
  • Connection Quickwire Push-In
  • Mounting Short Slide-on
  • Color White
  • Features Non-Shunted
  • Use With 1.68" High Medium Bipin Slide-on & Screw Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms