DG
LEVITON

Lamp Holder, Position Oriented, 1500W, 600V

  • Item # 4HGN9
  • My Part #
  • Mfr. Model # 8750
  • Catalog Page # N/A
  • UNSPSC # 39111803
Lamp Holder, Position Oriented, 1500W, 600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

Lamp holder socket supports the lighting fixture while also providing an electrical connection to the lamp. The holder also increases safety when replacing a lamp, or making any other changes.

View More

Technical Specs

  • Item Lamp Holder
  • Type Position Oriented
  • Lamp Base Mogul
  • Watts 1500
  • Voltage 600
  • Wire Gauge (AWG) 14
  • Connection Wire Leads
  • Mounting Screw
  • Color Yellow
  • Socket Type Copper Alloy Nickel Plated
  • Length (In.) 2.61
  • Dia. (In.) 2.16
  • Features Leads 12" Long, Position Oriented
  • Finish Porcelain
  • Standards UL/CSA
  • Use With Super Metalarc Horizontal-Operated HID Lamps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms