DG
LEVITON

Lamp Holder, 660 W Lamp

  • Item # 3ZL09
  • My Part #
  • Mfr. Model # 524
  • Catalog Page # N/A
  • UNSPSC # 39111501
Lamp Holder, 660 W Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Technical Specs

  • Item High Output Stationary
  • Watts 660
  • Voltage 600
  • Connection Quickwire Push-In
  • Mounting Snap-in 1.52" Dia.
  • Color White
  • Use With High Output Stationary
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products