Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
LEVITON

Lamp Holder,75 W Lamp

  • Item # 3ZL03
  • My Part #
  • Mfr. Model # 420-W
  • Catalog Page # N/A
  • UNSPSC # 39111501
Lamp Holder,75 W Lamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

This reliable lamp holder resists corrosion, for long-running use.

View More

Technical Specs

  • Item Miniature Bi-pin Lamp Holder
  • Watts 75
  • Voltage 250
  • Connection 6" # 16 AWG 105C AWM-TEW Leads
  • Mounting Surface
  • Color White
  • Use With Miniature Bipin for T5 Lamp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms