Skip Content

DG
LEVITON

Lamp Holder, 75 W Max

  • Item # 3ZL02
  • My Part #
  • Mfr. Model # 26725-413
  • Catalog Page # 479
  • UNSPSC # 39111501
Lamp Holder, 75 W Max close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

This reliable lamp holder resists corrosion, and accepts tinned wire. Holder has a verified T-rating.

View More

Technical Specs

  • Item Compact Fluorescent Lamp Holder
  • Lamp Base G24Q-3, GX24Q-3
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • Mounting Bottom Screw-Down, 4 Hole
  • GE Equal Triple BIAX 26W
  • OSRAM Equal Dulux D/E 26 WDulux T/E 26, 32W
  • Philips Equal PL-C 26WPL-T 26, 32W
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms