Skip Content

WG
LEVITON

Lamp Holder,Fluorescent,Fixed,600 VAC

  • Item # 3CWN9
  • My Part #
  • Mfr. Model # 13465
  • Catalog Page # N/A
  • UNSPSC # 39111501
Lamp Holder,Fluorescent,Fixed,600 VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This reliable lamp holder resists corrosion, for long-running use.

View More

Technical Specs

  • Item Lamp Holder
  • Type Fluorescent
  • Lamp Base Fixed
  • Watts 660
  • Voltage 600
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • Mounting Double Pedestal
  • Color White
  • Length (In.) 1.66
  • Dia. (In.) 1.44
  • Use With 3CWN8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products