Skip Content

DG
LEVITON

Lamp Holder,Low Profile,White

  • Item # 32PF26
  • My Part #
  • Mfr. Model # 13654-SNP
  • Catalog Page # 479
  • UNSPSC # 39111803
Lamp Holder,Low Profile,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

Lamp holder socket supports the lighting fixture while also providing an electrical connection to the lamp. The holder also increases safety when replacing a lamp, or making any other changes.

View More

Technical Specs

  • Item Lamp Holder
  • Type Low Profile
  • Lamp Base Miniature
  • Watts 120
  • Voltage 600
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • Mounting Snap-In or Slide-On
  • Color White
  • Socket Type 4 Position, Positive-Stop Lamp-Lock
  • Length (In.) 1.11
  • Dia. (In.) 0.75
  • Finish Thermoplastic
  • Standards UL,CSA, NOM
  • Use With High Output T5 Lamp
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms