Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
LEVITON

Lamp Holder,Low Profile,w/Panel Post

  • Item # 32PF25
  • My Part #
  • Mfr. Model # 13654-SWP
  • Catalog Page # N/A
  • UNSPSC # 39111803
Lamp Holder,Low Profile,w/Panel Post close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lampholders

Product Details

Lamp holder socket supports the lighting fixture while also providing an electrical connection to the lamp. The holder also increases safety when replacing a lamp, or making any other changes.

View More

Technical Specs

  • Item Lamp Holder
  • Type Low Profile
  • Lamp Base Miniature
  • Watts 120
  • Voltage 600
  • Wire Gauge (AWG) 18
  • Connection Quickwire Push-In
  • Mounting Snap-In or Slide-On
  • Color White
  • Socket Type 4 Position, Positive-Stop Lamp-Lock
  • Length (In.) 1.11
  • Dia. (In.) 0.75
  • Features Panel with Locator Post
  • Finish Thermoplastic
  • Standards UL,CSA, NOM
  • Use With High Output T5 Lamp
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms