Skip Content

WG
LEVITON

Keystone Jack, White, Plastic, Series: QuickPort, Cable Type: Category 5

  • Item # 5LR76
  • My Part #
  • Mfr. Model # 41108-RW5
  • Catalog Page # 363
  • UNSPSC # 43191631
Jack,White,Cat5,Rj45 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keystone Jack
  • Series QuickPort
  • Cable Type Category 5
  • Color White
  • Material Plastic
  • For Use With QuickPort Family of Housings, Including The Multimedia Outlet System, Decora(R) Inserts, Patch panels, and Patch Blocks
  • Termination Type 110 Punchdown
  • Number of Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products