Skip Content

DV
LEVITON

Keystone Jack, Ivory, Plastic, Series: QuickPort, Cable Type: Category 3

  • Item # 5LR71
  • My Part #
  • Mfr. Model # 41108-RI3
  • Catalog Page # N/A
  • UNSPSC # 43222814
Keystone Jack, Ivory, Plastic, Series: QuickPort, Cable Type: Category 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keystone Jack
  • Series QuickPort
  • Cable Type Category 3
  • Color Ivory
  • Material Plastic
  • For Use With QuickPort Family of Housings, Including The Multimedia Outlet System, Decora(R) Inserts, Patch panels, and Patch Blocks
  • Termination Type Solder
  • Number of Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products