Skip Content

DV
LEVITON

Keystone Jack, White, Plastic, Series: QuickPort, Cable Type: Speaker (Red)

  • Item # 5LR14
  • My Part #
  • Mfr. Model # 40833-BWR
  • Catalog Page # N/A
  • UNSPSC # 43222814
Jack,Speaker close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keystone Jack
  • Series QuickPort
  • Cable Type Speaker (Red)
  • Color White
  • Material Plastic
  • For Use With All QuickPort Wallplates, Housings, and Panels
  • Termination Type Screw
  • Number of Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products