WG
LEVITON

Feed Thru Inline Rocker Switch, Switch Function: On/Off, Number of Connections: 2

  • Item # 2X547
  • My Part #
  • Mfr. Model # 5410
  • Catalog Page # N/A
  • UNSPSC # 39121541
Feed Thru Inline Rocker Switch,  Switch Function: On/Off,  Number of Connections: 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The LEVITON feed-thru inline rocker switch is a 2-position cord switch that accepts 2-wire, 18 AWG SJ and SJT cords up to 0.25" dia. Rated 3A at 125VAC. UL Recognized.

View More

Technical Specs

  • Item Feed Thru Inline Rocker Switch
  • Contact Form SPST
  • Number of Connections 2
  • Switch Function On/Off
  • Terminals Screw
  • AC Contact Rating 3A @ 125V
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products